Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Electric Pto Clutch 255-527 For Ogura Gt2.5-Mc04
Mfr # 255-527
Zoro # G604264171
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2-3/4 in
- Replaces OEM Part Exmark 103-0663, 1-641212, 1-641300, 641212, 641300, Ferris 1521145, 5021145, Ogura GT2.5-MC04, GT25MC04, MAGTEXM14, MA-GT-EXM14, Scag 461395, 461409, Simplicity 5021145, 5021145SM
- Belt Width 5/8 in
- Pulley Diameter 6 in
- Inside Dia. 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 255-527
- Zoro # G604264171
- UPC # 23899195145
- Country of Origin Japan
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 2-3/4 in |
Belt Width | 5/8 in |
Pulley Diameter | 6 in |
Inside Dia. | 1-1/8 in |
Details
Replaces OEM Part | Exmark 103-0663, 1-641212, 1-641300, 641212, 641300, Ferris 1521145, 5021145, Ogura GT2.5-MC04, GT25MC04, MAGTEXM14, MA-GT-EXM14, Scag 461395, 461409, Simplicity 5021145, 5021145SM |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO IMX Tan 70 qt Cooler (50547)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU01Z)
- LITTLE GIANT Flat Back Bucket Org20Qt (P20FBORANGE6)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- STENS Wheel Bushing For Mtd Most Riding Mowers 741-0706, 941-0706; 215-100 (215-100)
- STENS Dry Lubricant For Liquid Wrench L512, Size 11 Oz Lawn Mowers (752-922)
- STENS Fuel Filter For Briggs & Stratton Tecumseh Ariens 34279B 120-562 (120-562)
- STENS L Orange Driveway Markers (36-Pack) 26In. (751-172-36)
- STENS Controller For Genie Gr-12, Genie Gr-15, Genie Gr-20, Genie Gs-1530 78903 (777-154)
- STENS Clutch Cable 290-671 For Mtd 946-04229B (290-671)
- AFTERMARKET Magnetic Lawn Mower Blade Balancer 42-047 MAG 1000 Design Wall Mount (OTJ20-0395)
- Stens Lawn Mowers & Accessories