Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Electric Pto Clutch 255-383 For Warner 5215-13
Mfr # 255-383
Zoro # G204264281
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-1/2 in
- Replaces OEM Part Exmark 1-601979, 1-603463, 1-603539, 1-611190, 1-611223, 601979, 603463, 603539, 611190, 611223, Ferris 1521823, 21823, 5021823, Scag 461074, 481633, 48786, Simplicity 1521823, 21823, 21823SM, 5021823, 5021823SM, Snapper 21823, 29678, 5021823, 7029678, 7029678YP, Snapper Pro 21823, 29678, 5021823, 7029678, Warner 5215-13, 5215-99
- Inside Dia. 1 in
- Belt Width 1/2 in or 5/8 in
- Pulley Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 255-383
- Zoro # G204264281
- UPC # 23899275458
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3-1/2 in |
Inside Dia. | 1 in |
Belt Width | 1/2 in or 5/8 in |
Pulley Diameter | 6 in |
Details
Replaces OEM Part | Exmark 1-601979, 1-603463, 1-603539, 1-611190, 1-611223, 601979, 603463, 603539, 611190, 611223, Ferris 1521823, 21823, 5021823, Scag 461074, 481633, 48786, Simplicity 1521823, 21823, 21823SM, 5021823, 5021823SM, Snapper 21823, 29678, 5021823, 7029678, 7029678YP, Snapper Pro 21823, 29678, 5021823, 7029678, Warner 5215-13, 5215-99 |
Rotation | Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hose, Top 12" x2.5" x2.5" (A-4997263)
- KOHLER Sensor Speed (25 418 01-S)
- VIKAN Water Nozzle, 348 psi, 5-1/2In, Green (93242)
- CAMCO Camco 39006 Rhino Portable Holding Tank; 36 Gal. (39006)
- STENS Piston Rings Std For Briggs & Stratton 90100-92900, 93500-93900, 94500-96500 (500-017)
- STENS Throttle Control Cable, 52' 290-479 (290-479)
- STENS Carburetor For Stihl Hs75 Hs80 And Hs85 Hedge Trimmers 4226 120 0604; 616-564 (616-564)
- STENS Traction Cable For Toro Oem : 115-8435 290-941 (290-941)
- STENS Solid Braid Starter Rope 146-167 For #4 1/2 Solid Braid 500' (146-167)
- STENS New 290-110 Throttle Control Cable For Gravely 5000 Series With K301 Kohler Engines 20321000, 021196 (290-110)
- AFTERMARKET AN15237 Flanged Idler Pulley Fits John Deere 6610 6650 6710 6750 6810 6850 6910 (COG10-0127)
- Stens Riding Lawn Mower & Small Tractor Parts