Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Edger Blade For Mtd 09954-0637 375-006
Mfr # 375-006
Zoro # G304264532
original price:
$11.09
9% off
new price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.105 in
- Overall Length 9 in
- Overall Width 2-1/2 in
- Replaces OEM Part MTD 0604-050, 09954, 09954-0637
- Center Hole 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 375-006
- Zoro # G304264532
- UPC # 23899039784
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 9 in |
Overall Width | 2-1/2 in |
Details
Thickness | 0.105 in |
Replaces OEM Part | MTD 0604-050, 09954, 09954-0637 |
Center Hole | 1/2 in |
Description
Stens edger blade is the perfect replacement for your old, worn out edger blade. Made of high-quality material, Stens blades are durable and made to stay sharp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Tension Band, 1-5/8" (328521C)
- OREGON Choke Control Cable (60-062)
- NAT.QUALITY Use With Microwave Oven Model RV-980B, 20-1/2" Width x 15" Height, Black (RV-TRIM9B)
- BUTLER Cig Disposal Unit, Outdoor, 9-1/2"Wx25-1/2"Lx9-1/2"H, GY/GE (IMP44503)
- STENS New Ignition Switch For Snapper Series 6-11 7018816, 1-8816, 7018816Yp (430-144)
- STENS 410-350-5 Inner Tube For Carlisle Lesco (170-019)
- STENS Solid State Module 600-227 For Stihl 0000 400 1300 (600-227)
- STENS Spindle Assembly 285-888 For John Deere Tca24881 (285-888)
- STENS Transmission Filter Shop Pack 120-738-12 For Exmark Phazer 109-3321 (120-738-12)
- STENS Solid State Module Ignition Coil For Briggs & Stratton Engines 440-441 (440-441)
- AFTERMARKET S18133 Sparex Deep Groove Ball Bearing 63032RS Fits Long Tractor 2260, 2310 (S.18133-SPX_5)
- Stens Lawn Mowers & Accessories