Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Edger Blade For Length 9", Width 2", Thickness 0.110", Mclane 2055Hd
Mfr # 375-489
Zoro # G604264850
product price: $10.15
/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Hole 1/2 in
- Overall Length 9 in
- Overall Width 2 in
- Thickness 0.11 in
- Replaces OEM Part McLane 2055HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 375-489
- Zoro # G604264850
- UPC # 23899144006
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 9 in |
Overall Width | 2 in |
Details
Center Hole | 1/2 in |
Thickness | 0.11 in |
Replaces OEM Part | McLane 2055HD |
Description
Stens edger blade is the perfect replacement for your old, worn out edger blade. Made of high-quality material, Stens blades are durable and made to stay sharp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Wheel Assembly FLAT FREE WALKER (72-756)
- JT EATON 0.25 lb Mouse Trap, 4 PK (406XT)
- PURE GARDEN 6.25 in. x 16 ft. Galvanized Steel Landscape Lawn Edging- 3.8 lbs (50-197)
- STANDLEE PREMIUM PRODUCTS 36CUFT Cer Straw Bale (1600-20121-0-0)
- STENS Spindle Assembly Replaces Mtd 918-0240C, 285-861 (285-861)
- STENS Electric Pto Clutch 255-207 For Warner 5218-207 (255-207)
- STENS Muffler With Shield For Honda 18310-Zl0-000, 105-709 (105-709)
- STENS Inline Fuel Shutoff Valve For Briggs & Stratton John Deere Mower 120-212 (120-212)
- STENS Gallon Plastic Diesel Fuel Can 765-512 5 (765-512)
- STENS Seal Boot For Snapper Oem : 75115 240-630 (240-630)
- TIGER LIGHTS 12V LED Headlight For Kubota SVL65-2, SVL65-2C Flood Offroad Light; (TL790)
- Stens Riding Lawn Mower & Small Tractor Parts