Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Edger Blade For Length 8 5/16", Width 1 1/2", Black & Decker 82-020
Mfr # 375-402
Zoro # G504264882
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.105 in
- Center Hole 1/2 in
- Overall Length 8-5/16 in
- Overall Width 1-1/2 in
- Replaces OEM Part Black & Decker 82-020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 375-402
- Zoro # G504264882
- UPC # 23899040148
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 8-5/16 in |
Overall Width | 1-1/2 in |
Details
Thickness | 0.105 in |
Center Hole | 1/2 in |
Replaces OEM Part | Black & Decker 82-020 |
Description
Stens edger blade is the perfect replacement for your old, worn out edger blade. Made of high-quality material, Stens blades are durable and made to stay sharp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 6724-05-1 Replacement Stern Light Globe 6700 (6724-05-1)
- JOBES Fruit/Nut Fert Spike 8Pk (01213)
- DRUM WORKSHOP Matador 11 Quinto Natural Gold (M750S-AW)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- STENS New Twist Grip Set (260-224)
- STENS Dry Lubricant For Liquid Wrench L512, Size 11 Oz Lawn Mowers (752-922)
- STENS Diamond Braid Starter Rope #6 Diamond; 145-716 200' (145-716)
- STENS New 290-745 Choke Cable For Husqvarna 537191596, 532191596, 532187767, Ayp 532191596, 187767X428 (290-745)
- STENS Spindle Assembly For Mtd 753-05319 , 285-110 (285-110)
- STENS Chipper/Vac Bag 660-365 For Troy-Bilt 1909161 (660-365)
- AFTERMARKET Seal Kit Fits Case 1835B, 1835C, 1838, 1840 (128725A1-PVE)
- Stens Lawn Mowers & Accessories