Shop All Trimmer Accessories
Stens
Edger Blade, 9 In.
Mfr # 375360
Zoro # G7540933
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Size .090 in Thickness, 1/2 in Center Hole, 2 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 375360
- Zoro # G7540933
- UPC # 023899040094
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 9 in |
Size | .090 in Thickness, 1/2 in Center Hole, 2 in W |
Details
Item | Edger Blade |
Description
Edger Blade, Length 9 In., Size 2 In. W, .090 In. Thickness, 1/2 In. Center Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLM Economy silt Fencing, 3FT x 100FT, polypropylene (EC100002M)
- UNIVERSAL FOREST GRADE STAKE 1X2X24"" PK/24 (141050)
- MTD Coupling-Logsp .87 (918-04145)
- A.R. NORTH AMERICA MiniMatic, 2.1mm Adj (AR21040)
- STENS Starter Key Shop Pack, PK25 (430670)
- STENS Silver Streak Edge Trimmer Line Replaces .095 5 Lb. Spool, 380-842 (380-842)
- STENS Pre-filter (100685)
- STENS New 380-645 Fire Trimmer Line For Size 5 Lbs., Shape Round, Diameter 0.155 In. (380-645)
- STENS Star Edger Blade, 9 In. Dia. (375-411)
- STENS Silver Streak Edge Trimmer Line Replaces .105 5 Lb. Spool, 380-843 (380-843)
- ECHO Clipper Attachment, 40 In. (99944200596)
- Stens Trimmers