Shop All Pressure Washer Parts
This Product is Discontinued
Stens
Edger Blade, 9 In. (Discontinued)
Mfr # 375287
Zoro # G3051295
This Product is Discontinued
Key Features
- Length 9 in
- Application Mtd/781-0080-0637
- Size W 2-1/2 in Thickness .105 Center Hole 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 375287
- Zoro # G3051295
- UPC # 023899040001
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 9 in |
Size | W 2-1/2 in Thickness .105 Center Hole 5/8 in |
Details
Item | Edger Blade |
Application | Mtd/781-0080-0637 |
Description
Edger Blade, Application Mtd/781-0080-0637, Length 9 In., Size W 2-1/2 In. Thickness .105 Center Hole 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.