Stens

Edger Blade, 9 In. (Discontinued)


This Product is Discontinued
Shop for all Pressure Washer Parts

Key Features

  • Size W 2 in Thickness .155 Center Hole 1/2 in
  • Length 9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size W 2 in Thickness .155 Center Hole 1/2 in
Length 9 in

Details

Item Edger Blade

Description

Edger Blade, Length 9 In., Size W 2 In. Thickness .155 Center Hole 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products