Shop All Trimmer Accessories
This Product is Discontinued
Stens
Edger Blade, 8 In. (Discontinued)
Mfr # 375364
Zoro # G7602122
This Product is Discontinued
Key Features
- Length 8 in
- For Use With Echo PAS2601, PE200, PE201, PE230, PE231, PE260, PE261, PE310, PE311, PE2000, PE2400, PE2601, PE3100 Stihl FC72, FC75, FC85 and FC110
- Size W 2 in Thickness .125 Center Hole 1 in
- Type .125 in Thick
- Application Echo/720237001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 375364
- Zoro # G7602122
- UPC # 023899193530
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 8 in |
Size | W 2 in Thickness .125 Center Hole 1 in |
Details
Item | Edger Blade |
For Use With | Echo PAS2601, PE200, PE201, PE230, PE231, PE260, PE261, PE310, PE311, PE2000, PE2400, PE2601, PE3100 Stihl FC72, FC75, FC85 and FC110 |
Type | .125 in Thick |
Application | Echo/720237001 |
Description
Edger Blade, .125 In. Thick, For Use With Echo PAS2601, PE200, PE201, PE230, PE231, PE260, PE261, PE310, PE311, PE2000, PE2400, PE2601, PE3100 Stihl FC72, FC75, FC85 and FC110, Application Echo/720237001, Length 8 In., Size W 2 In. Thickness .125 Center Hole 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.