Shop All Trimmer Accessories
Stens
Edger Blade, 8 5/8 In.
Mfr # 375444
Zoro # G7506125
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 5/8 in
- Type .105 in Thick
- Size W 1-1/2 in Thickness .105 Center Hole 9/16 in
- Application Weedeater/952-701647
- For Use With WEEDEATER model GE21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 375444
- Zoro # G7506125
- UPC # 023899151219
- Country of Origin France
- Category Trimmer Accessories
Dimensions
Length | 8 5/8 in |
Size | W 1-1/2 in Thickness .105 Center Hole 9/16 in |
Details
Item | Edger Blade |
Type | .105 in Thick |
Application | Weedeater/952-701647 |
For Use With | WEEDEATER model GE21 |
Description
Edger Blade, .105 In. Thick, For Use With WEEDEATER model GE21, Application Weedeater/952-701647, Length 8-5/8 In., Size W 1-1/2 In. Thickness .105 Center Hole 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDUBON Audubon Oriole Feeder (NAO1)
- SCOTTS Deluxe Edgeguard Spreadr (76232)
- STROMBERG CARLSON Stromberg Carlson 8540-CP Black End Cap and Screws for Replacement Tread (8540-CP)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (13014)
- STENS Starter Spring (155-244)
- STENS Trimmer Stand (051-003)
- STENS Silver Streak Edge Trimmer Line Fits .130 1 Lb. Donut 380-824 (380-824)
- STENS New 380-223 Buzz Trimmer Line For Approximate Length 190 Ft., Color Orange, Diameter 0.105 In. (380-244)
- STENS Silver Streak Edge Trimmer Line Replaces .080 3 Lb. Spool, 380-831 (380-831)
- STENS Starter Switch (430110)
- OREGON Clearing Saw Blade Grass & Brush Cutter, MAXI, 22-Tooth (41-935)
- Stens Trimmer Accessories