Shop All Pressure Washer Nozzles
Stens
Easy Squeeze Rear Entry Gun 758-011 For 3/8" F Inlet-1/4" F Outlet
Mfr # 758-011
Zoro # G104265234
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 10 GPM
- Features Easy squeeze trigger; Uses hot or cold water
- Max. Pressure 5000 psi
- Inlet 3/8 in
- Outlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-011
- Zoro # G104265234
- UPC # 23899097838
- Country of Origin Italy
- Category Pressure Washer Nozzles
Details
Flow Rate | 10 GPM |
Features | Easy squeeze trigger; Uses hot or cold water |
Max. Pressure | 5000 psi |
Inlet | 3/8 in |
Outlet | 1/4 in |
Inlet Thread Type | Female |
Entry | Rear |
Replaces | General Pump YG5000 |
Outlet Thread Type | Female |
Description
Stens pressure washer guns are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Dbl Coil Spring Trap #2 (0490)
- WINEGARD Winegard RP-0154 Boot for Sensar I and II (RP-0154)
- ZORO SELECT Smokers Shelter, 91inHx100-3/8inWx96inD (49P402)
- REPELLEX Systemic Animal Repellent, PK50 (20001)
- STENS Pressure Washer Nozzle For General Pump Shc15035Q, Nozzle Size 3.500; 758-075 (758-075)
- STENS Anti-Fatigue Rear Entry Gun 758-239 For 3/8" F Inlet 1/4" F Outlet (758-239)
- STENS Trigger Gun; 758-901 (758-901)
- STENS 1/4" Composite Spray Nozzles 758-060 Fits Oem : Shc15030Q (758-060)
- STENS Quick Coupler Nozzle Set 758-988 For 40 Degree, Size 5.0, White (758-988)
- STENS 1/4" Pp Washer Composite Spray Nozzle 0 Angle & Nozzle Sz 3.0 (758-058)
- X-JET Original Injection 13 Nozzle (XJET-13K)
- Stens Pressure Washer Nozzles