Shop All Lawn Mower Wheels & Hubs
Stens
Drive Wheel 205-670 For Toro 92-1042
Mfr # 205-670
Zoro # G904263836
original price:
$27.95
4% off
new price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bore Dia. 1/2 in
- Tread Radial
- Hub Offset 1-3/4 in
- Replaces Lawn-Boy 92-1042, Toro 92-1042
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 205-670
- Zoro # G904263836
- UPC # 23899205837
- Country of Origin Taiwan, Province of China
- Category Lawn Mower Wheels & Hubs
Dimensions
Bore Dia. | 1/2 in |
Details
Material | Plastic |
Tread | Radial |
Hub Offset | 1-3/4 in |
Replaces | Lawn-Boy 92-1042, Toro 92-1042 |
Description
Stens Drive Wheels provide the traction you need for your self-propelled lawn mower. The tread on these wheels provides increased stability and traction on hilly terrain and damp ground to enhance safety and control of the mower. Wheels deliver high-performance traction in all kinds of weather. While boosting traction, the wheels still allow for nimble maneuverability for the mower. Materials used for these wheels resist rust and corrosion to extend their service life. Solid construction means these wheels will never go flat. One-piece wheel assemblies make installation quick and easy. New drive wheels will help restore the traction that your mower had when it was new. Stens drive wheels offer exceptional performance and value for lawn care professionals and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Curved Shaft Edger Attachment, 33 In. (99944200470AB)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40930)
- STENS Edger Blade, 7 3/4 In. (375661)
- SWISHER Blade Driver-Asy, 7" Shaft (9084)
- STENS Carlisle Turf Tire 18X8.5-8 Master 4 Ply Tubeless Lawn Mower (165-380)
- STENS Wheel 205-047 For Snapper 7035727Yp (205-047)
- STENS Gravely 034426 Steel Deck Wheel 210-017 (210-017)
- STENS New Wheel For Mtd Most 21 In. Walk Behinds 753-04064, 734-1988, 734-1988 (205-426)
- STENS Ball Bearing Wheel 205-211 For Lawn-Boy 681979 (205-211)
- STENS Wheel 205-360 For Toro 119-0311 (205-360)
- HI-RUN Lawn/Garden Inner Tube, 400/410/350-6 (TUN4004)
- Stens Lawn Mowers & Accessories