Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Drive Cable 290-649 For Mtd 946-04675
Mfr # 290-649
Zoro # G604263341
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part MTD 746-04675, 946-04675
- Cable Length 78-1/2 in
- Conduit Length 64 in
- Cable Ends T Bend One End, Spring On Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 290-649
- Zoro # G604263341
- UPC # 23899415397
- Country of Origin Mexico
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Cable Length | 78-1/2 in |
Conduit Length | 64 in |
Details
Replaces OEM Part | MTD 746-04675, 946-04675 |
Cable Ends | T Bend One End, Spring On Other |
Description
Stens Drive Cable is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (43.0") 22" x5" x2" (A-430J16)
- ZORO SELECT 11 ft 8 in x 19 ft 6 in Standard Duty 0.1875 in Tarp, Orange, Polyethylene (5WUE7)
- THETFORD Thetford 32501 Premium RV Black Streak and Bug Remover - 32 oz. (32501)
- HONDA Carburetor (16100-Z5K-Y01)
- STENS Flat Idler For Hustler Mini Fastrak And Mini Z 794404, Od 4", Id 11/16"; 280-922 (280-922)
- STENS Solid State Module 440-417 For Briggs & Stratton 398811 (440-417)
- STENS Pulley Clutch For 3/4" Bore , 255-315 (255-315)
- STENS 410-350-4 Inner Tube 90 Degree Stem Valve Angle For Carlisle (170-001)
- STENS Throttle Control Cable For Snapper 1-8186 290-262 (290-262)
- STENS Quad Traxx Tire 20X10-10 4 Ply Tubeless Lawn Mower Tractor 160-822 (160-822)
- AFTERMARKET Axle Housing Gasket (2N4035)
- Stens Lawn Mowers & Accessories