Shop All Automotive Belts
Stens
Drive Belt Fits Toro 94-8812 Power Throw 824Xl Power Max 726 265-790
Mfr # 265-790
Zoro # G104239662
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drive
- Length 34-1/2 in
- Width 3/8 in
- Type Cogged
- Replaces Toro 94-8812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-790
- Zoro # G104239662
- UPC # 23899474912
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 34-1/2 in |
Width | 3/8 in |
Details
Application | Drive |
Type | Cogged |
Replaces | Toro 94-8812 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- DONALDSON P174780, MOUNT HEAD (P174780)
- WARN INDUSTRIES Plow Mounting Kit By Warn Honda Foreman 450 1998-0 (37852)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8802-MPG)
- STENS Oem Replacement Belt 265-952 For Bobcat 128003 (265-952)
- STENS Oem Replacement Belt For Toro 20199 20975 20976 20977 20978 21199; 266-285 (266-285)
- STENS Oem Replacement Belt 265-246 For Mtd 954-04033A (265-246)
- STENS Oem Spec Belt Simplicity Lth 1600 Series 14 And 16 Gt Series 265-871 (265-871)
- STENS Oem Replacement Belt 265-864 For Scag 483157 (265-864)
- STENS Oem Replacement Belt 266-002 For Ariens 07238400 (266-002)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6720)
- Stens Automotive Belts