Shop All Lawn Mower Wheels & Hubs
Stens
Deck Wheel Fits Oem - Kubota Zd321 Zd326 K5668-42100 210-590
Mfr # 210-590
Zoro # G504263908
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bore Dia. 5/8 in
- Outside Dia. 5 in
- Hub Size 3-5/8 in
- Replaces Kubota 14473, K5647-42100, K5647-42103, K5668-42100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 210-590
- Zoro # G504263908
- UPC # 23899410798
- Country of Origin Taiwan, Province of China
- Category Lawn Mower Wheels & Hubs
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 5 in |
Hub Size | 3-5/8 in |
Details
Material | Plastic |
Replaces | Kubota 14473, K5647-42100, K5647-42103, K5668-42100 |
Description
Stens Deck Wheels help protect the underside of your riding lawn mower when riding over uneven terrain by providing extra clearance. Deck wheels will also give you a more evenly cut lawn by preventing the blade from cutting too low to the ground. Also known as gauge wheels or anti-scrape wheels, deck wheels lift up your mower on slopes and bumpy ground so that the mower deck does not scrape against the turf as it passes by. Deck wheels protect both your mower and the ground from damage. Without deck wheels, your mower deck and blade could be damaged when ground contact occurs. Additionally, your lawn could be damage if the blade slices off a high spot of turf grass. Deck wheels even out the ride to prevent these problems from occurring. Stens deck wheels are made from high-impact materials to reduce wear and resist damage when contacting hard surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene (PT-202-50X50)
- BRIGGS & STRATTON Drive Cable (7103990YP)
- AP PRODUCTS AP Products 013-242 Exit Window Latch - Right Hand (013-242)
- DB ELECTRICAL Stabilizer Assembly For Ford Holland Tractor - D9NNB856AA (1113-2004)
- STENS New Tire For Carlisle 510016 Tire Size 22X11.00-10, Tread All Trail (165-074)
- STENS Rear Wheel For Toro 105-1816, 205-268 (205-268)
- STENS Deck Wheel For Husqvarna Whf 48" & 52" Deck Drive, Lz 52" Cutting Decks; 210-165 (210-165)
- STENS Wheel 205-047 For Snapper 7035727Yp (205-047)
- STENS Toro 115-4695 Plastic Wheel 205-121 (205-121)
- STENS Deck Wheel For Ferris 1500 Series 1714760, 1714760Sm; 210-043 (210-043)
- BRIGGS & STRATTON Hubcap (7011022YP)
- Stens Lawn Mower Wheels & Hubs