Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Deck Roller For Toro 300, 400 And 500 Series, For 36", 42" & 48" Decks; 210-146
Mfr # 210-146
Zoro # G004247637
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Replaces OEM Part Toro 108798, 94-1599
- Wheel Size 3-1/2x3
- Bore Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 210-146
- Zoro # G004247637
- UPC # 23899086689
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Wheel Size | 3-1/2x3 |
Bore Size | 1/2 in |
Details
Material | Plastic |
Replaces OEM Part | Toro 108798, 94-1599 |
Description
Stens offer a variety of lawn mower deck rollers for many different mowers. Made of durable material, these deck rollers are built to last. Made to meet or exceed OEM standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor 402-PR Patchit Roof Repair and Maintenance Kit (402-PR)
- MILWAUKEE TOOL 16 in. String Trimmer Attachment for M18 FUEL QUIK-LOK Attachment System (49-16-2717)
- PLEWS-EDELMANN Standard Recoil Hose 1/4 In. X 25 Ft. Yellow Di (4-25E-RET)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- STENS Control Cable For Ayp 440934 Husqvarna 532440934 290-725 (290-725)
- STENS Carburetor 616-548 For Stihl Mm55, Mm55C Tillers 4601 120 0600 (616-548)
- STENS Edger Blade For Husqvarna 578392806, Poulan 701647, 952701647; 375-444 (375-444)
- STENS Blade Balancer 750-042 (750-042)
- STENS Chute Cable / Mtd 946-04477 290-960 (290-960)
- STENS Engine Control Cable For Ayp Po500N21R, Pr160N21Chc, Pr4N22Sha, Pr550N21Rh3 (290-691)
- DB ELECTRICAL New Radiator Fan For Kubota KX080-3 Excavator M100GXDTC M100XDTC M105SC M105SDS (1906-1006)
- Stens Riding Lawn Mower & Small Tractor Parts