Shop All Chainsaw Parts & Accessories
Stens
Cylinder Assembly For Stihl Ms 201 T Chainsaws 1145 020 1200
Mfr # 632-535
Zoro # G804249459
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Piston, Ring, Pin and Clips
- Bore Size 40 mm
- Replaces Stihl 1145 020 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 632-535
- Zoro # G804249459
- UPC # 23899452682
- Country of Origin Taiwan, Province of China
- Category Chainsaw Parts & Accessories
Dimensions
Bore Size | 40 mm |
Details
Includes | Piston, Ring, Pin and Clips |
Replaces | Stihl 1145 020 1200 |
Description
Stens Cylinder Assemblies keep engines for outdoor power equipment running at peak performance. The cylinder assembly provides the housing where internal combustion occurs. Stens makes replacement easy by offering ready-to-install cylinder assemblies that include everything you need, saving you from having to source and purchase all of the individual pieces separately. Stens cylinder sssemblies combine all the best features required to enhance the performance of outdoor power equipment. These cylinder assemblies efficiently manage the internal pressure that occurs during typical engine operation. Lighter weight metals are used to reduce overall engine weight. Heat-conducting qualities manage heat from the engine to allow for cooler operation. Stens cylinder assemblies help deliver optimal engine performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Zero Turn Mower, 24 HP (Z254F)
- IGLOO Cooler Water Cup Dispnser 7 Oz (00009534)
- MTD Fuel Line (951-12613)
- BEHLENUNTRY 6' 389GAL Galv Tank (50130148-09)
- STENS Drag Link 245-303 For Husqvarna 2754Gls, Ct 126, Cth 174 532194741 (245-303)
- STENS Oem Carburetor Kit For Stihl Tillorson Chainsaws String 615-524 (615-524)
- STENS Antivibe Mount For Husqvarna 362, 365, 371, 372, 575 And 576 Chainsaws; 635-301 (635-301)
- STENS Cylinder Assembly For Stihl Ms 261 Chainsaws 1141 020 1200 (632-540)
- STENS Starter For Husqvarna Recoil Assembly Series 325, 326 503852807; 150-159 (150-159)
- STENS Cylinder Assembly For Husqvarna 455 And 460 Chainsaws 537320402, 537191401 (632-830)
- TIMBER TUFF Wood Handle hookaroon (TMW-13)
- Stens Chainsaw Parts & Accessories