Shop All Other Small Engine Parts
Stens
Cylinder Assembly For Stihl 1125 020 1215 632-549
Mfr # 632-549
Zoro # G204249431
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Piston, rings, pin and clips
- Replaces Stihl 1125 020 1213, 1125 020 1215, 1125 020 1216
- Bore Size 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 632-549
- Zoro # G204249431
- UPC # 23899437672
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Bore Size | 48 mm |
Details
Includes | Piston, rings, pin and clips |
Replaces | Stihl 1125 020 1213, 1125 020 1215, 1125 020 1216 |
Description
Stens Cylinder Assemblies keep engines for outdoor power equipment running at peak performance. The cylinder assembly provides the housing where internal combustion occurs. Stens makes replacement easy by offering ready-to-install cylinder assemblies that include everything you need, saving you from having to source and purchase all of the individual pieces separately. Stens cylinder sssemblies combine all the best features required to enhance the performance of outdoor power equipment. These cylinder assemblies efficiently manage the internal pressure that occurs during typical engine operation. Lighter weight metals are used to reduce overall engine weight. Heat-conducting qualities manage heat from the engine to allow for cooler operation. Stens cylinder assemblies help deliver optimal engine performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Lens-Headlight (931-1099A)
- TECUMSEH Gasket Set Rpl 36481A (36481B)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0812)
- BONIDE PRODUCTS House Guard Foam Ant and Roach Killer 15 oz (46640)
- STENS Engine Tune-Up/Maintenance Kit (785656)
- STENS Primer Bulb For Poulan Oem : 530038874 615-788 (615-788)
- STENS Tygon Fuel Line For Briggs And Stratton 695542 (115-323)
- STENS Fuel Cap 125-352 For John Deere Am35120 (125-352)
- STENS Starter Solenoid 435-151 For Mtd 725-04439A (435-151)
- STENS Recoil Starter Assembly 150-535 For Echo 17720055931 (150-535)
- BRIGGS & STRATTON Breather Tube (691923)
- Stens Other Small Engine Parts