Shop All Chainsaw Parts & Accessories
Stens
Cylinder Assembly For Husqvarna K760, 2013 And Newer 581476103, 581476102
Mfr # 632-760
Zoro # G104249463
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Piston, Ring, Pin and Clips
- Replaces Husqvarna 581476101, 581476103
- Bore Size 51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 632-760
- Zoro # G104249463
- UPC # 23899517459
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Bore Size | 51 mm |
Details
Includes | Piston, Ring, Pin and Clips |
Replaces | Husqvarna 581476101, 581476103 |
Description
Stens Cylinder Assemblies keep engines for outdoor power equipment running at peak performance. The cylinder assembly provides the housing where internal combustion occurs. Stens makes replacement easy by offering ready-to-install cylinder assemblies that include everything you need, saving you from having to source and purchase all of the individual pieces separately. Stens cylinder sssemblies combine all the best features required to enhance the performance of outdoor power equipment. These cylinder assemblies efficiently manage the internal pressure that occurs during typical engine operation. Lighter weight metals are used to reduce overall engine weight. Heat-conducting qualities manage heat from the engine to allow for cooler operation. Stens cylinder assemblies help deliver optimal engine performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Lithium-Ion Battery, 18V, 5.2 Ah (FZAAEM)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK (41-AYP-20-0001-QTY3)
- FIMCO Tank Hold Down Leg Clip (5038698)
- DESIGN TOSCANO Moose and Black Bear in a Boat Statue (HF665392)
- STENS Drag Link For Husqvarna Several Lawn Tractors 2001 And Newer 532175121; 245-408 (245-408)
- STENS New Carburetor For Husqvarna 340, 345, 346, 350, Zama C3-El32, Husqvarna 503283210 (616-402)
- STENS New 025-067 Hydro Pump Seal Kit For Hydro Gear 70525, Bdp-10A, Ariens 59203600, Exmark 105-6184 (025-067)
- STENS Starter For Husqvarna Recoil Assembly Series 325, 326 503852807; 150-159 (150-159)
- STENS Carburetor Stihl Ts400 Cutquik Concrete Saw 4223-120-0652 (615-014)
- STENS Cylinder Assembly 632-464 For Dolmar 394 130 140 (632-464)
- SUNBELT Bar-groove Cleaner/Piston Stop 1.05" x3.9" x0.45" (A-B137980)
- Stens Chainsaw Parts & Accessories