Shop All Chainsaw Parts & Accessories
Stens
Cylinder Assembly For Husqvarna K650 And K700 Active I, Ii And Iii 506243715, 506099212, 44125
Mfr # 632-728
Zoro # G804249329
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Piston, Ring, Pin and Clips
- Bore Size 50 mm
- Replaces Husqvarna 506243714, 506243715, Partner 506099212, Scag 44125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 632-728
- Zoro # G804249329
- UPC # 23899436231
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Bore Size | 50 mm |
Details
Includes | Piston, Ring, Pin and Clips |
Replaces | Husqvarna 506243714, 506243715, Partner 506099212, Scag 44125 |
Description
Stens Cylinder Assemblies keep engines for outdoor power equipment running at peak performance. The cylinder assembly provides the housing where internal combustion occurs. Stens makes replacement easy by offering ready-to-install cylinder assemblies that include everything you need, saving you from having to source and purchase all of the individual pieces separately. Stens cylinder sssemblies combine all the best features required to enhance the performance of outdoor power equipment. These cylinder assemblies efficiently manage the internal pressure that occurs during typical engine operation. Lighter weight metals are used to reduce overall engine weight. Heat-conducting qualities manage heat from the engine to allow for cooler operation. Stens cylinder assemblies help deliver optimal engine performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAHER Praher PR150906 1.5 x 1.5 in. High Heat Male X Socket Union with O-Ring (PR150906)
- GILMOUR HOSE WASHER VINYL 10PK (801154-1001)
- MTD Strap-Battery Hold (747-04657)
- A.R. NORTH AMERICA Nozzle Soap, 1/4m (H1/4U-8040)
- STENS Antivibe Mount For Husqvarna 362, 365, 371, 372, 575 And 576 Chainsaws; 635-301 (635-301)
- STENS Cylinder Assembly For Husqvarna 372 X-Torq Chainsaws 575255702, 575255701 (632-836)
- STENS New Carburetor For Husqvarna 365, Zama C3M-El2C, Husqvarna 503283203, Will Not Accept Oem Repair Kit (616-408)
- STENS Cylinder Assembly For Husqvarna K760, 2013 And Newer 581476103, 581476102 (632-760)
- STENS Cylinder Assembly 632-464 For Dolmar 394 130 140 (632-464)
- STENS Oem Carburetor Kit For Stihl Tillorson Chainsaws String 615-524 (615-524)
- TECOMEC Rivet Spinner & Chain Breaker Kit for 3/4 Harvester Saw Chain (K00112002)
- Stens Chainsaw Parts & Accessories