Shop All Chainsaw Parts & Accessories
Stens
Cylinder Assembly For Husqvarna 372 X-Torq Chainsaws 575255702, 575255701
Mfr # 632-836
Zoro # G304249423
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Piston, Ring, Pin and Clips
- Bore Size 50 mm
- Replaces Husqvarna 575255701, 575255702
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 632-836
- Zoro # G304249423
- UPC # 23899437696
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Bore Size | 50 mm |
Details
Includes | Piston, Ring, Pin and Clips |
Replaces | Husqvarna 575255701, 575255702 |
Description
Stens Cylinder Assemblies keep engines for outdoor power equipment running at peak performance. The cylinder assembly provides the housing where internal combustion occurs. Stens makes replacement easy by offering ready-to-install cylinder assemblies that include everything you need, saving you from having to source and purchase all of the individual pieces separately. Stens cylinder sssemblies combine all the best features required to enhance the performance of outdoor power equipment. These cylinder assemblies efficiently manage the internal pressure that occurs during typical engine operation. Lighter weight metals are used to reduce overall engine weight. Heat-conducting qualities manage heat from the engine to allow for cooler operation. Stens cylinder assemblies help deliver optimal engine performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Soaker Hose, 50 ft L, Vinyl, Natural (827501-1001)
- TENAX Heavy Duty Poultry Fencing (206866)
- ZORO SELECT Picnic Table, 72" W x60" D, (12F621)
- BRUSHKING Knife, Pine Shaper, 16" Blade, 8" Handle (83PS-16ST)
- STENS Cylinder Assembly For Stihl Ms 261 Chainsaws 1141 020 1200 (632-540)
- STENS Drag Link 245-305 For Husqvarna Gth 2248Xpa, Gth 2248Xpb 175572 (245-305)
- STENS Starter For Husqvarna Recoil Assembly Series 325, 326 503852807; 150-159 (150-159)
- STENS Cylinder Assembly For Husqvarna 362, 371 And 372 Chainsaws 503939372, 503626473, 503626472 (632-860)
- STENS Drag Link For Husqvarna Several Lawn Tractors 2001 And Newer 532175121; 245-408 (245-408)
- STENS Husqvarna Carburetor For Husqvarna 357 Xp And 359 505203002 C3-El42 616-418 (616-418)
- OREGON 3/4" Harvester Guide Bar, Unequal, 59" (591UED9191)
- Stens Chainsaw Parts & Accessories