Shop All Other Small Engine Parts
Stens
Cut Length Fuel Line 115-414 1/4" Id X 3/8" Od X 10'
Mfr # 115-414
Zoro # G404247152
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3/8 in
- Color Clear Yellow
- Length 10 ft
- Features Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 115-414
- Zoro # G404247152
- UPC # 23899428625
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 3/8 in |
Length | 10 ft |
Inside Dia. | 1/4 in |
Details
Color | Clear Yellow |
Features | Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening |
Description
Stens fuel lines are highly rated for handling gasoline, kerosene and other fuels, making them the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are not compatible with fuels having greater than 10% ethanol. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it will resist premature cracking and wear. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Installation is made easier thanks to true-fit specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Aircleaner Cvr Asm (753-05725)
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 1" dia. Shaft (44S977-0032-G1)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L Red Polypropylene Handle (56114)
- CLEAN STRIKE 36-inch Insulated 1/4-inch Lance with M22 Adapters (CS-1057)
- STENS Black Fuel Line / 1/4" Id X 7/16"Od Oil Chemical Gas Resistant (115-022)
- STENS Cylinder Assembly For Husqvarna 503609171 632-850 (632-850)
- STENS Crankshaft Straightener 751-032 (751-032)
- STENS Oem Primer Bulb Kit For Walbro # 188-506-1 615-748 (615-748)
- STENS Fuel Cap 125-352 For John Deere Am35120 (125-352)
- STENS Recoil Starter Assembly 150-535 For Echo 17720055931 (150-535)
- BRIGGS & STRATTON Fuel Filter (5 of 84001895) (84001895M)
- Stens Other Small Engine Parts