Shop All Lawn Mower Blades & Attachments
Stens
Cub Cadet 759-3829 Mulching Blade 325-742
Mfr # 325-742
Zoro # G104247711
original price:
$15.99
9% off
$14.55
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
- Brand Stens
- MFR # 325-742
- Zoro # G104247711
- UPC # 23899196326
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
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
- ILC Power Wheels Flj84 PW Jurassic World Dino Racer Gray Hardware BAG Dino Racer (fvb13/flj84 (FLJ84 PW JURASSIC WORLD DINO RACER GRAY HARDWARE)
- STENS Fuel Can Spout Kit Midwest Plastic Gas Cans 765-510 (765-510)
- BAYER Tempo SC Ultra (900ml) (81732515)
- AFTERMARKET O-Ring Kit Fits Ford 2000 3000 4000 5000 7000 Tractor (E2152T9)
- STENS Hi-Lift Blade Fits Ayp 532137380 340-149 Poulan 532137380 (340-149)
- STENS Hi-Lift Blade 345-453 For Toro 114-0434-03 (345-453)
- STENS Hi-Lift Blades For Exmark 66" Deck 22-5/8"Length 109-6464-S 355-189 (355-189)
- STENS Notched Air-Lift Blade 310-540 (310-540)
- STENS 12" Steel Brushcutter Blade For Cub Cadet Echo Husqvarna (395-129)
- STENS Mulching Blade Fits John Deere M168223 330-587 (330-587)
- MTD Blade-3In1 18.225 (490-110-M190)
- Stens Lawn Mower Blades & Attachments