Shop All Replacement Parts
Stens
Crankshaft Bearing 230-350 For Makita 210138-5
Mfr # 230-350
Zoro # G404247497
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.391 in
- Outside Diameter 1.377 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 230-350
- Zoro # G404247497
- UPC # 23899470358
- Country of Origin China
- Category Replacement Parts
Dimensions
Height | 0.391 in |
Outside Diameter | 1.377 in |
Description
Stens Bearings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3812RF)
- MIGHTY MAXX Pliers Lock Grip Needle 10in (083-11227)
- MILWAUKEE TOOL Drain Cleaning Cable: 1/2 in Dia., 6 ft Lg., Hollow Core, Bulb Auger, 4 in Max. Pipe Dia. (48-53-3576)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.59" (M-65032)
- KETT TOOL Screw, 330019-16 (330019-16)
- HUSQVARNA BELT 8X793 HVA (506276744)
- RIDGID Cap, End W/Foot (63702)
- HAMPTON Bolt Hook 1/4"X2-5/8" (02-3462-101)
- ENM Tach/Hour Meter, 2.64" L, 1.38" W (PT18A0)
- JET Jwp-Dro, Digital R/O For 15In. & 20In. P (708520)
- ILC Replacement For EREPLACEMENTS, 259822 (2598-22)
- Stens Power Tool Parts