Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Coupler For Inlet 1/4", Max Psi 5000 General Pump D10001; 758-403
Mfr # 758-403
Zoro # G804265251
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Replaces OEM Part General Pump D10001
- Max. PSI 5000
- Inlet Thread Type Female
- Inlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-403
- Zoro # G804265251
- UPC # 23899099719
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Quick Coupler Size | 1/4 in |
Details
Material | Brass |
Replaces OEM Part | General Pump D10001 |
Max. PSI | 5000 |
Inlet Thread Type | Female |
Inlet | 1/4 in |
Description
Stens Couplers are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Pump Repair Kit for 430-1G/430-2G/430-3G (0610403-K)
- FIELD GUARDIAN 12 1/2 GA. Aluminum wire - 1/4 Mile (AF1225)
- HOME PLUS Standard Duty Tarp, Blue (P68-88W)
- LOGO BRANDS Miami Repeating Mini-Size Rubber Football (169-93MR-3)
- STENS Line Strainer Garden Hose Adapter Tension Spring Pp Washers (758-771)
- STENS Starter Rope #4 Solid Braid; 146-911 100' (146-911)
- STENS Oil Change Kit For Kawasaki Fh601V, Fh651V, Fh680V, Fh721V 785-649 (785-649)
- STENS Transmission Filter Replaces Scag 48462-01, 120-372 (120-372)
- STENS Closed Spoon Shop Pack Ryan Lawnaire Iv 522361 373-018 (373-018)
- STENS Muffler For Tecumseh H, Hh, Hm100, Tvm140, V, Vh70 And Vm100; 105-130 (105-130)
- DB ELECTRICAL Radiator For Kubota B7510D; B7510DN; B7510HSD; B7510HSDTR; B7610HSD 6C120-58500 (1906-6308)
- Stens Lawn Mowers & Accessories