Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Coupler For 3/8" Male Brass, Max Psi 4000 General Pump D10004; 758-591
Mfr # 758-591
Zoro # G604265147
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Replaces OEM Part General Pump D10004
- Max. PSI 4000
- Quick Coupler Size 3/8 in
- Inlet 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 758-591
- Zoro # G604265147
- UPC # 23899173914
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Quick Coupler Size | 3/8 in |
Details
Material | Brass |
Replaces OEM Part | General Pump D10004 |
Max. PSI | 4000 |
Inlet | 3/8 in |
Inlet Thread Type | Male |
Description
Stens Couplers are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Breakaway Halter Strap 1" (20003-1)
- KOHLER Base Air Cleaner (45 094 01-S)
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & Beehive Frame Spacer (Large) (GL-GLV-SPCR-LG)
- BEST GARDEN 34 In. to 55 In. 9-Pattern Telescoping Water Wand, Blue & Gray (GW57722(37"-55"))
- STENS Fits Ayp 121705X Spindle Assembly Y1844A Y1844B 532121705 285-886 (285-886)
- STENS Transmission Filter Kit For Gravely 992184 992185 992186 992197; 120-888 (120-888)
- STENS Brake Cleaner For Gunk M715, Size 14 Oz Lawn Mowers (752-938)
- STENS Electric Pto Clutch 255-527 For Ogura Gt2.5-Mc04 (255-527)
- STENS Pressure Washer Fitting 4000 Psi 10.5 Gpm 10.500, Inlet Thread Type Fnpt 758-822 (758-822)
- STENS Grease Gun For Ez Air Vent Cap, Knurled Barrel, Loads 2 Ways, Sure Grip; 751-263 (751-263)
- OREGON Lawn Mower Belt, Excel 781443, 1/2in. x 62-3/8in. (75-663)
- Stens Riding Lawn Mower & Small Tractor Parts