Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Coupler For 3/8" Female Brass General Pump D10003; 758-599
Mfr # 758-599
Zoro # G104265050
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Replaces OEM Part General Pump D10003
- Inlet Thread Type Female
- Inlet 3/8 in
- Max. PSI 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-599
- Zoro # G104265050
- UPC # 23899173938
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Quick Coupler Size | 3/8 in |
Details
Material | Brass |
Replaces OEM Part | General Pump D10003 |
Inlet Thread Type | Female |
Inlet | 3/8 in |
Max. PSI | 4000 |
Description
Stens Couplers are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gas Engine, 3600 rpm, Recoil Start, 1 Cyl (GX120QX2)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 66-1/4" (US963117)
- RAXGO Garage Bike Rack Wall Mount Bicycle Storage Hanger with 6 Adjustable Hooks (RAXWMBR)
- JOBES BULK EVERGREEN STAKES, 5PK (02011)
- STENS Safety Cone Color Red/Orange With Black Base, Size 18" Ht Lawn Mowers (751-477)
- STENS Oem Replacement Carburetor Tecumseh H70 Hsk70 Engine Lawnmower 520-910 (520-910)
- STENS Inner Tube Stem Angle 45 Degrees For Lesco Scag 170-225 (170-225)
- STENS Condenser 8-16 Hp Cast Iron Engines For Briggs & Stratton 298060 455-022 (455-022)
- STENS Starter Ignition Switch For Exmark Phazer Lazer Z Ac Ct Hp 430-334 (430-334)
- STENS New Deck Wheel Kit For John Deere F710, F725 And F735 Front Mowers, And 325 (210-312)
- AFTERMARKET QuikStem Tire Valve Stem, Long, For 625 Stem Hole 2 pk (A-QS500)
- Stens Riding Lawn Mower & Small Tractor Parts