Shop All Motorsport Engine and Intake
Stens
Counter Demo
Mfr # 750-028
Zoro # G204969605
product price: $278.99
/ea
Free Shipping & Returns
$278.99
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
- Brand Stens
- MFR # 750-028
- Zoro # G204969605
- UPC # 714205027495
- Country of Origin United States
- Category Motorsport Engine and Intake
Description
Description: Counter Demo
Notes: The Stens Shield Tire Sealant Display is an interactive selling tool that demonstrates the powerful sealing ability of the Stens Shield Tire Sealant, Using the display, consumers can puncture the tire, give the tire a spin, and visually see how quickly the hole is sealed with Stens Shield Tire Sealant, *Verify the part fits before purchasing
Notes: The Stens Shield Tire Sealant Display is an interactive selling tool that demonstrates the powerful sealing ability of the Stens Shield Tire Sealant, Using the display, consumers can puncture the tire, give the tire a spin, and visually see how quickly the hole is sealed with Stens Shield Tire Sealant, *Verify the part fits before purchasing
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
- CARLSON BRAKE HARDWARE Chev 87-67 Dodge 80-69 Ford 02-67 Gmc Tk Brk.Hardware, H3503 (H3503)
- OTC Lifting Brackets 4000Lb Capacity (7100)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-100)
- MOTORMITE CONTROL CABLES WITH 1 IN BLACK KNOB 7 FT (55208)
- STENS Flo N' Go Duramax Gas Caddy 14 Gallon High Capacity Container (765-900)
- STENS Air Filter For Stihl BR800, BR800C, BR800X 4283 141 0300 1 3/4" Height (605-901)
- STENS Code Reader Displays hours, rpm, trouble codes will clear trouble codes (750-902)
- STENS Air Filter For Echo SRM-400U and SRM-410U trimmers A226000361 (102-471)
- STENS Recoil Starter Assembly For Stihl TS700 (150-406)
- ZEROSTART Silicone Pad, Adhesive - 1000W, 220V, 4.5A - 6in. 15.3 Cm X 10-3/4in. 27.3 Cm (3400080)
- SUPERJOCK 2.65 I.D x 1.5 mm. Mikuni Carburetor O-ring Kit (SU2601119)
- Stens Motorsport Engine and Intake