Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Control Cable For Snapper Most Self-Propelled Mowers 7034604Yp 21In.
Mfr # 290-602
Zoro # G404263343
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 41-1/4 in
- Replaces OEM Part Snapper 7034604, 7034604YP
- Cable Ends Z Bend On One End, Eyelet On Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 290-602
- Zoro # G404263343
- UPC # 23899552641
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 41-1/4 in |
Details
Replaces OEM Part | Snapper 7034604, 7034604YP |
Cable Ends | Z Bend On One End, Eyelet On Other |
Description
Stens Cables are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control cables for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Manure Fork, 10 Tine, 48" Ash Wood Handle (FK 42010)
- MTD Carburetor Kit (16 853 19-S)
- BIRD-X Heavy Duty Adhesive for Bird Spikes (SSA)
- A.R. NORTH AMERICA Unloader, 7-7/32" H, Max. Flow 11 GPM (VHP39)
- STENS Piston Ring Expander 751-909 (751-909)
- STENS Tie Rod Drag Link 245-106 For John Deere Most 102, 105 Gy21251 (245-106)
- STENS Tube For Stem Angle Type Straight/Tr13, Tube Size 4.10X3.50-6 (4.00-6); 170-130 (170-130)
- STENS Hydrostatic Transmission Fluid For Universal Products Sae 20W-50, 770-740 (770-740)
- STENS Tapered Bearing Set 230-023 For Scag 481022 (230-023)
- STENS 7 5/8" X 1 1/2" Edge Blade For Black & Decker 7/16" Centerhole (375-410)
- STENS Control Cable For Mtd Cub Cadet Troy Bilt Tb110 Tb130 946-0957 290-641 (290-641)
- Stens Lawn Mowers & Accessories