Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Control Cable 290-877 For Ayp 582991501
Mfr # 290-877
Zoro # G604263730
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part AYP 158152, 582991501, Husqvarna 582991501
- Cable Ends Z Bend On Each End
- Conduit Length 48 in
- Cable Length 55-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 290-877
- Zoro # G604263730
- UPC # 23899430352
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Conduit Length | 48 in |
Cable Length | 55-1/2 in |
Details
Replaces OEM Part | AYP 158152, 582991501, Husqvarna 582991501 |
Cable Ends | Z Bend On Each End |
Description
Stens Control Cables are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION TOOLS 26-tine Leaf Rake with 48"L Hardwood Handle (64309GR)
- REMCO Hygienic Shovel, Polypropylene Blade, Gray Polypropylene Handle (698188)
- ESSCHERT DESIGN Steampunk Bird in Flight Rocker (ZYCT816)
- XPOSE SAFETY 30 ft x 40 ft 5 mil Tarp, Brown, Polyethylene (BRT-3040-X)
- STENS Engine Maintenance Kit For Honda Gx120; 3.5 And 4.0 Hp 785-644 (785-644)
- STENS Ignition Switch For Ariens Most 988171 988172 988173 988174 990100; 430-820 (430-820)
- STENS Blade Grinder 752-505 (752-505)
- STENS Stator 055-179 For Kohler Ch1000, Ch11, Ch13 28 085 02-S (055-179)
- STENS Control Cable 290-405 For Husqvarna Xt 722Fe Walk-Behind Mowers 532407816 (290-405)
- STENS Carburetor 616-548 For Stihl Mm55, Mm55C Tillers 4601 120 0600 (616-548)
- MTD Bolt M6 X 45 (710-06287)
- Stens Riding Lawn Mower & Small Tractor Parts