Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Control Cable 290-566 For Craftsman 247.998161, 247.374301 946-04661A
Mfr # 290-566
Zoro # G104263261
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 51 in
- Replaces OEM Part MTD 746-04661, 746-04661A, 946-04661, 946-04661A, Troy-Bilt 746-04661, 746-04661A, 946-04661, 946-04661A
- Conduit Length 38-1/4 in
- Cable Ends Z Bends On Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 290-566
- Zoro # G104263261
- UPC # 23899499380
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 51 in |
Conduit Length | 38-1/4 in |
Details
Replaces OEM Part | MTD 746-04661, 746-04661A, 946-04661, 946-04661A, Troy-Bilt 746-04661, 746-04661A, 946-04661, 946-04661A |
Cable Ends | Z Bends On Both Ends |
Description
Stens Control Cables are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISTA 5 in Dia Clear Slant Cut Bowl Vase on Stem (VI1852122)
- BULLY TOOLS 22" Poly Snow Shovel with 43" Fiberglass Handle (92814)
- RESCUE Fly Trap 0.51 oz (FTA-DB18)
- JACKS IMPORTS Apple Flexible Shaped Mouth Bit 5-3/4" (759-5-3/4)
- STENS Oil Seal For Honda Magneto And Pto Side Gx340 And Gx390 91201-Ze3-004; 495-711 (495-711)
- STENS 410-350-4 Inner Tube 90 Degree Stem Valve Angle For Carlisle (170-001)
- STENS Gallon Plastic Gasoline Fuel Can Carb Approved Lawn Mowers 1 (765-518)
- STENS Recoil Starter Assembly 150-211 For Briggs & Stratton 80010472 (150-211)
- STENS Engine Oil For Universal Products Sae 10W-30 4-Cycle (770-132)
- STENS Ignition Coil For Briggs & Stratton 2-4 Hp Engine W/ Breaker Point 460-014 (460-014)
- MTD Bearing-Flange .50 (741-0663)
- Stens Riding Lawn Mower & Small Tractor Parts