Shop All Pressure Washer Parts
Stens
Closed Spoon
Mfr # 373017
Zoro # G3051347
original price:
$10.09
5% off
new price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With BLUEBIRD 424, 530A and 742 RYAN Lawnaire IV
- Application Ryan/522361
- Length 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 373017
- Zoro # G3051347
- UPC # 023899114696
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Length | 7 5/8 in |
Details
Item | Closed Spoon |
For Use With | BLUEBIRD 424, 530A and 742 RYAN Lawnaire IV |
Application | Ryan/522361 |
Description
Closed Spoon, For Use With BLUEBIRD 424, 530A and 742 RYAN Lawnaire IV, Application Ryan/522361, Length 7-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL NEW Injector Seal Kit for Ford New Holland Tractor - C5NE9F596A (1103-3199)
- MAYNE 22 gal Polyethylene Patio Storage Bin, White (5861-W)
- GCI Steel Fabric Pins 6"x1" 11 guage - 500 count (00500)
- KOHLER Gasoline Engine, Kubota, 22.5 HP (PA-CH680-3094)
- STENS Pressure Washer Gauge 758-961 1/8 Inlet 6000 Psi (758-961)
- STENS 8000 Maximum Psi Pressure Washer Gauge Accessory Kit 1/4In. (758-965)
- CHAPIN 4” Filter Basket and Cap Assembly (6-8146)
- A.R. NORTH AMERICA Turbo Nozzle, 12,5800 psi (0204006990)
- MOSMATIC Carwash Undercarriage Cleaner Ramp (80.506)
- CHAPIN Curved Wand (6-7734)
- ZORO SELECT Quick Coupling, 3/8 (F) x 22mm (1MDL4)
- Stens Pressure Washer Parts