Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Chute Deflector Cable 290-062 For Ariens St824E, St1027Le 6900406
Mfr # 290-062
Zoro # G004263040
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Ariens 06900406
- Cable Length 60 in
- Conduit Length 54 in
- Cable Ends T-Barrel On One End, Eyelet On Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 290-062
- Zoro # G004263040
- UPC # 23899550845
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Cable Length | 60 in |
Conduit Length | 54 in |
Details
Replaces OEM Part | Ariens 06900406 |
Cable Ends | T-Barrel On One End, Eyelet On Other |
Description
Stens Chute Deflector Cable is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOGO Lump Charcl Fogo 17.6# (FP8)
- MTD Gear-Strg Shft Pin (717-1554)
- BIOADVANCED Liquid Concentrate Lawn Insect and Fire Ant Killer 32 oz (700790A)
- JECO 11 in. Artifical Succulent Garden (HD-BT012)
- STENS Starter Solenoid 435-368 For E-Z-Go 27855G01 (435-368)
- STENS Closed Spoon Shop Pack Ryan Lawnaire Iv 522361 373-018 (373-018)
- STENS Muffler 105-420 For Stihl 4238 140 0611 (105-420)
- STENS Starter Rope Diameter 7/64", Length 200', Size 3 1/2 Lawn Mowers (146-935)
- STENS Engine Maintenance Kit 785-640 For Kawasaki 99969-6150B (785-640)
- STENS Speed Sensor Fits For Club Car 1027049-01 851-212 (851-212)
- STENS Rake Teeth 373-193 For Bluebird 5201 (373-193)
- Stens Lawn Mowers & Accessories