Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Caster Yoke, Exmark
Mfr # 285-536
Zoro # G504264417
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 in
- Replaces OEM Part Exmark 116-7942-01, 1-322145, 1-322145-01
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 285-536
- Zoro # G504264417
- UPC # 23899326808
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 14 in |
Inside Dia. | 1/2 in |
Details
Replaces OEM Part | Exmark 116-7942-01, 1-322145, 1-322145-01 |
Description
Stens Caster Yoke is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7" Steel Ice Scraper with 54" Wood Handle (39FY71)
- BRIGGS & STRATTON Pre-Cleaner (5 of 805267S) (4143)
- CAMCO Screen Door Standard Grille, Aluminum (43980)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, Plastic (42SA+)
- STENS Spindle Assembly 285-157 For Mtd 918-05137 (285-157)
- STENS Oem Replacement Control Cable For Mtd Push Mowers 290-645 (290-645)
- STENS Wheel Bearing For Low Speed, Height 0.438", Id 0.438", Od 1.250"; 215-004 (215-004)
- STENS Pivot Quick Connector For 4000 Psi Max, Quick Coupler 1/4"; 758-570 (758-570)
- STENS Lawn Mower Electric Pto Clutch Replaces Great Dane Tca16667, John Deere Tca16667, Warner 5219-71 (255-157)
- STENS New 430-810 Pto Switch For Scag 61 In. And 72 In. Hydraulic Drive 3-Wheel Riders; 36 In. (430-810)
- AFTERMARKET PTO Shaft Seal Sleeve (9N73538)
- Stens Lawn Mowers & Accessories