Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Cable Fits For Mtd 946-04619B 946-04619A 746-04619A
Mfr # 290-972
Zoro # G804264681
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part MTD 746-04619A, 746-04619B, 946-04619, 946-04619A, 946-04619B
- Conduit Length 45-3/4 in
- Cable Length 48 in
- Cable Ends Barrel On One End, Ball On Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 290-972
- Zoro # G804264681
- UPC # 23899491223
- Country of Origin Mexico
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Conduit Length | 45-3/4 in |
Cable Length | 48 in |
Details
Replaces OEM Part | MTD 746-04619A, 746-04619B, 946-04619, 946-04619A, 946-04619B |
Cable Ends | Barrel On One End, Ball On Other |
Description
Stens Cables are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANT STAND Plant Stand 20410 Down Under Plant Caddie 20 Inch- Supports 500 lbs (20410)
- MTD Switch-Key 3 Pos W (925-04659)
- ILC Replacement For Ezgo / Cushman / Textron 648814 (Ezgo / Cushman / Textron 648814)
- SILKY SAWS Silky ZUBAT 270 Large Teeth (270-27)
- STENS Deck Engagement Cable 290-807 For Mtd 946-04173E (290-807)
- STENS Ball Joint 245-013 For Mtd 923-0448A (245-013)
- STENS Control Cable 290-877 For Ayp 582991501 (290-877)
- STENS Solid State Module 440-444 For Briggs & Stratton 590781 (440-444)
- STENS Solid Braid Starter Rope For 6 Solid Braid; 146-068 100' (146-068)
- STENS Muffler 105-254 For Briggs & Stratton 391569S (105-254)
- BRIGGS & STRATTON Pulley, Idler - 5.00 OD (2171247SM)
- Stens Lawn Mowers & Accessories