Shop All Trimmer Accessories
Stens
Buzz Trimmer Line - .095 1/2 Lb. Donut, Approximate Length 121'; 380-212
Mfr # 380-212
Zoro # G904248376
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.095 in
- Length 121 ft
- Color Orange
- Material Co-Polymer
- Size 1/2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 380-212
- Zoro # G904248376
- UPC # 23899416707
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.095 in |
Length | 121 ft |
Size | 1/2 lb |
Details
Color | Orange |
Material | Co-Polymer |
Shape | Square |
Description
Stens Silver Streak Buzz Trimmer Line features a square shape with four cutting edges to produce a clean, uniform cut that ensures a tidy appearance. With multiple cutting edges, it’s the perfect trimmer line to tackle coarse grass and weeds. When weeds have become a bit overgrown, Buzz trimmer line is an ideal choice for an initial run through the area. It quickly trims tall, thick and heavy weeds. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. Buzz trimmer line comes in an intense orange color that stands out in the lawn, making it easy to spot pieces that break away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE ELECTRIC FENCE TESTER (460)
- TRENDSPOT Mediterranean 10 in. D Ceramic Planter Blue (AHCR11403S-100A)
- TRUE TEMPER Greensweeper 24 Poly Leaf Rake (64309)
- KING OF SPADES Nursery Spade Shovel, All Steel, 41 in L Handle (KS-S + FOOT PAD)
- STENS Star Edger Blade, 9 In. Dia. (375-411)
- STENS New Razor Trimmer Line For Approximate Length 886 Ft., Color Gray, Diameter 0.080 In. (380-931)
- STENS Replacement Carburetor (520722)
- STENS New 380-231 Buzz Trimmer Line For Approximate Length 131 Ft., Color Orange, Diameter 0.130 In. (380-231)
- STENS Silver Streak Ninja Trimmer Line Replaces .095 5 Lb. Spool, 380-442 (380-442)
- STENS Silver Streak Trimmer Line, 1155 Ft. (380831)
- STENS Trimmer Line The Edge 275' .095" For Tanaka Stihl Craftsman 380-822 (380-822)
- Stens Trimmers