Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Brake Cable Replaces Toro 115-8439, 290-923
Mfr # 290-923
Zoro # G604264928
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Toro 115-8439
- Cable Ends Eyelet One End, Spring On Other
- Cable Length 63-1/2 in
- Conduit Length 53-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 290-923
- Zoro # G604264928
- UPC # 23899400454
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Cable Length | 63-1/2 in |
Conduit Length | 53-1/2 in |
Details
Replaces OEM Part | Toro 115-8439 |
Cable Ends | Eyelet One End, Spring On Other |
Description
Stens Brake Cable is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE SN001 18" Poly Lightweight Snow Shovel (SN001)
- NOTCH Notch Z-104 Replacement Spring for Marvin PH4 Pruner Head (Z104)
- MTD Blade-23.25 2N1 (942-04290A)
- RAID Yard Guard 16 Oz. Mosquito Fogger (1601)
- STENS Mower Deck Maintenance Kit 785-712 For John Deere 48" (785-712)
- STENS Coupler For 3/8" Female Brass General Pump D10003; 758-599 (758-599)
- STENS Throttle Control Cable 53 5/8 Length 290-023 (290-023)
- STENS Cast Iron Pulley, Scag 48199, 0.625 Id, 3.25 Width (275-697)
- STENS Spindle Assembly Fits For Cub Cadet 918-06977 Mtd 285-700 (285-700)
- STENS Flat Idler 280-882 For Exmark 1-603497 (280-882)
- AIC REPLACEMENT PARTS 6 Mower Blades Fits Cub Cadet 942-0616 742-04308 742-0616 942-04312 942-04126 (942-0616_x6)
- Stens Riding Lawn Mower & Small Tractor Parts