Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Brake Cable For Toro 22" Push Lawn Mower Garden Tractor
Mfr # 290-919
Zoro # G304264921
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Toro 104-8676
- Conduit Length 53-1/2 in
- Cable Ends Z Bend On Each End
- Cable Length 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 290-919
- Zoro # G304264921
- UPC # 23899400447
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Conduit Length | 53-1/2 in |
Cable Length | 58 in |
Details
Replaces OEM Part | Toro 104-8676 |
Cable Ends | Z Bend On Each End |
Description
Stens Brake Cable is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Solid State Module Fits LG802574 493237 590454 692605 802574 96720 99700 (ELV70-0028)
- MTD Recoil Asm Sbd4218 (753-09385)
- JACKS IMPORTS Pitch Fork Replacement Head GREEN (162-GN)
- KOHLER Switch(Pro 7 5E) (37 099 04-S)
- STENS Carburetor For Stihl Ms170, Ms180,017 And 018 1130 120 0608 Tractor (616-204)
- STENS Spindle Assembly 285-881 For Toro 107-8504 (285-881)
- STENS Pulley For Jacobsen32", 36", 48" And 61" Decks 48127, 482744, 48924; 275-945 (275-945)
- STENS Drive Cable For John Deere Jm36 Jm46 Js36 Js38 Gx23805 7103354Yp; 290-986 (290-986)
- STENS Tube For Carlisle 321050, Tube Size 23X10.50-12 (26X12.00-12); 170-126 (170-126)
- STENS Oem Replacement Carburetor Honda Gx160 5.5 Hp Small Engine 520-722 (520-722)
- MTD Bracket-Idler Pivot (783-05946)
- Stens Lawn Mowers & Accessories