Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Brake Band 285-920 For Scag 48210
Mfr # 285-920
Zoro # G304264372
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Encore 363176, Exmark 1-513048, Jacobsen 182222, Scag 48210, Snapper 1-7048, 7074810, 7074810YP, 74810
- Outside Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 285-920
- Zoro # G304264372
- UPC # 23899139347
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Dia. | 8 in |
Details
Replaces OEM Part | Encore 363176, Exmark 1-513048, Jacobsen 182222, Scag 48210, Snapper 1-7048, 7074810, 7074810YP, 74810 |
Description
Stens Brake Band is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC Crystals Root Killer 2 lb (K-77-2LB-4)
- LOCKJAWZ T-POST WIRE CLIPS 50PK (TSWC-50)
- FROST KING Lawn Chair Clips (CL1)
- CAMELBAK Hydration Pack, 100 oz./3L, Black (1683001000)
- STENS Needle Bearing For Mtd 600 And 659 Variable Speed Pulleys 225-449 (225-449)
- STENS Splined Bushing For Exmark Oem : 103-3037 400-095 (400-095)
- STENS Tractor Seat Repair For Easily Repairs Rips, Holes, & Gouges; 420-190 (420-190)
- STENS Spindle Bearing For Dixie Chopper 30218 (230-054)
- STENS Electric Pto Clutch For Warner 5218-243 255-243 (255-243)
- STENS Oem Zama Test Kit 750-200 (750-200)
- AFTERMARKET Modern Ag PTO Metric Driveline w/shields 343-150 43" Sz5 1-3/8-6 QD rotarycutter (DRF30-0018)
- Stens Lawn Mowers & Accessories