Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Braid Starter Rope For Diameter 7/32", Length 100'; 145-628
Mfr # 145-628
Zoro # G504263366
original price:
$34.59
7% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 145-628
- Zoro # G504263366
- UPC # 23899098620
- Country of Origin Viet Nam
- Category Riding Lawn Mower & Small Tractor Parts
Description
Stens True Blue Starter Rope is a premium grade product that makes starting outdoor power equipment easier. True Blue is made from a polyester full synthetic fiber featuring 16 strand braid construction with core line and an outer coating. Its 16-carrier sheath provides rope longevity with more yarn to wear before reaching the polyester core. This starter rope is made to withstand the frequency and pulling force commonly experienced by starter rope in commercial operations. High tensile strength resists breakage and damage that can shorten the serviceability of lower grade starter ropes. Low stretch properties keep the rope in shape over a long service life. High wear resistance reduces premature wearing at contact points. A smooth surface with a soft and flexible texture enhance easier pulling and starting of engines. Stens True Blue Starter rope is a preferred choice for commercial operators whose work is more demanding on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Colorado Flag, 5x8 Ft, Nylon (140680)
- KUSHLAN PRODUCTS Pedestal Mixer, Polyethylene Drum , Direct Drive, 1/2 HP, 3.5 cu. Ft. (KPRO350MP)
- TENAX Safety Fence, 4 ft. H, Orange, 50 ft. L (64090204)
- LANDSCAPERS SELECT Nozzle Hd Adjustable Brass 5In (GT-10213L)
- STENS Muffler For Briggs & Stratton 100200, 135200, 170400, 171400; 105-163 (105-163)
- STENS Electric Pto Clutch 255-771 For Warner 5218-226 (255-771)
- STENS New 290-745 Choke Cable For Husqvarna 537191596, 532191596, 532187767, Ayp 532191596, 187767X428 (290-745)
- STENS Pro-Lift Rolling Chair With Tool Tray Work Stool Shop Chair 051-036 (051-036)
- STENS Hydrostatic Transmission Fluid For Universal Products Sae 20W-50, 770-740 (770-740)
- STENS Mower Deck Maintenance Kit 785-712 For John Deere 48" (785-712)
- DB ELECTRICAL Quick Disconnect Yoke Number Of Splines 6 For Industrial Tractors (3013-6026)
- Stens Riding Lawn Mower & Small Tractor Parts