Shop All Automotive Wheels & Hubs
Stens
Bobcat 76168 Steel Wheel
Mfr # 205-120
Zoro # G504247496
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ball bearing; Grease zerk
- Tread Rib
- Material Steel
- Hub Bore 1/2 in
- Wheel Size 10x1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 205-120
- Zoro # G504247496
- UPC # 23899011780
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Wheel Size | 10x1-3/4 |
Details
Features | Ball bearing; Grease zerk |
Tread | Rib |
Material | Steel |
Hub Bore | 1/2 in |
Replaces | Bobcat 76096-2C, 76168, Lawn-Boy 153802, Sensation 083-107 |
Description
Stens Wheel is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Snap-in Cover Plate, 6" Oval Lamp Opening (94390-4)
- REESE Chrome Hitch Balls, GVWR 8000 Lb. (7033920)
- ARIES 6" W Polished Stainless Steel Stainless Steel Side Bars with Brackets (4444032)
- WIX FILTERS Fuel Filter #Wix 33120 (33120)
- STENS Exmark 109-9126 Solid Wheel Assembly 175-629 (175-629)
- STENS Tire 4.10X3.50-5, Smooth Tread, 4 Ply, 5" Rim Size; 160-664 (160-664)
- STENS Solid Wheel Assembly 175-515 (175-515)
- STENS New Wheel Assembly For Wheel Size 18X8.50-8, Tread Hole-N-One, Hub Color Beige, Rim Size 8 In. (160-541)
- STENS Wheel Rim And Hub 175-026 For 6" Diameter (175-026)
- RTX Alloy Wheel, Valkyrie 17x7.5 5x114.3 ET40 CB73.1 Gloss Black Machined (082993)
- TIMKEN Wheel Seal, 416273 (416273)
- Stens Automotive Tire & Wheel