Shop All Lawn Mower Blades & Attachments
Stens
Blades For 44" Deck Cub Cadet Current Models 759-3812
Mfr # 325-837
Zoro # G904247720
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 3/4 in
- Overall Width 2-1/2 in
- Length 15-1/8 in
- Replaces Cub Cadet 59704-C1, 742-03002-0637, 742-3002, 759-3812, 942-3002, IH-59704-C1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 325-837
- Zoro # G904247720
- UPC # 23899034055
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 15-1/8 in |
Details
Thickness | 0.203 in |
Center Hole | 3/4 in |
Replaces | Cub Cadet 59704-C1, 742-03002-0637, 742-3002, 759-3812, 942-3002, IH-59704-C1 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Sterling Seal & Supply BC-108 Start Capacitor 108-130 Mfd (BC108)
- HARVEST LANE HONEY Bee Suit Full X-Large W/Hood (CLOTHSXL-101)
- TUFF STUFF Flex Tub (F12YE)
- ALLEN CO Hunting Antler Mounting Kit, Red Skull Cover (561)
- STENS Notched Air-Lift Blade For Toro Titan Z5200 Ztr'S: Requires 3 For 52" Deck (355-339)
- STENS Hi-Lift Blade 330-872 For Cub Cadet 942-04308 (330-872)
- STENS Hi-Lift Blade For John Deere 110 And 112 With 38" Deck M41237; 330-258 (330-258)
- STENS Mulching Blade 340-248 For Ayp 594893001 (340-248)
- STENS Mulching Blade Fits Mtd 942-0610A 335-624 (335-624)
- STENS Hi-Lift Blade Fits Mtd 942-0612A 335-695 (335-695)
- OREGON Oregon Mower Blade, 29" (91-489)
- Stens Lawn Mower Blades & Attachments