Shop All Straight Grinding Wheels
Stens
Blade Grinding Wheel 750-111 For 8" X 1" X 5/8" 36 Grit Ruby
Mfr # 750-111
Zoro # G704249467
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 750-111
- Zoro # G704249467
- UPC # 23899424931
- Country of Origin Italy
- Category Straight Grinding Wheels
Description
Stens Grinding Wheels quickly and efficiently sharpen cutting edges while resisting loss of abrasive material from the wheel itself. The efficiency at which Stens grinding wheels remove metal makes jobs go quicker with less effort. These grinding wheels provide a perfect balance of abrasive materials with binders that work together to provide effective cutting action while helping the wheel keep its shape. The abrasive material used for these wheels is aluminum oxide, one of the most popular choices for grinding and sharpening jobs. Aluminum oxide grains wear so that fresh cutting edges are continually exposed, which helps maintain a consistently renewed grinding surface throughout the life of the wheel. Pink and ruby aluminum oxide abrasive grains provide the added benefit of resisting grooving when resharpen blades. These grinding wheels combine high performance for sharpening blades and cutting edges at a significant value.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305070)
- MERIT Flap Wheel, 2-1/2 D, 1 W, Shk 1/4-20, 60 (08834134022)
- PFERD 1-1/2" Miniature Mtd. Wheel Brush - .005 SS Wire, 1/8" Stem (83213)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P40 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775309)
- STENS Blade Grinding Wheel 750-045 For 8" X 1" X 5/8" 46 Grit Ruby (750-045)
- STENS Blade Grinding Wheel 750-105 For 7" X 1" X 5/8" 36 Grit Ruby (750-105)
- STENS Blade Grinding Wheel 750-011 For 7" X 1" X 5/8" 46 Grit Ruby (750-011)
- NORTON ABRASIVES Cut-Off Wheel, 10 in. Dia, AO, 100 G, PK10 (66253117880)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, AO, 36/46G, Brown (07660788275)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA60-J-V (34729)
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, AO, 36 G (66253440319)
- Stens Straight Grinding Wheels