Shop All Boat Seating
Stens
Black Talon Seat For 420-442
Mfr # 420-442
Zoro # G004241666
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26 in
- Color Gray
- Width 20 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 420-442
- Zoro # G004241666
- UPC # 23899521128
- Country of Origin China
- Category Boat Seating
Dimensions
Height | 26 in |
Width | 20 in |
Depth | 20 in |
Details
Color | Gray |
Description
Stens Replacment Seats are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHERWOOD PUMP Impeller Kit (17000K)
- VALVOLINE Valvoline 883572 1 qt. Transmission Fluid; Red (V10-883572)
- VIP SERVICES Rake And Shovel Hook (203)
- WHITECAP SS Ring Buoy Bracket (S-233)
- STENS Black Talon Seat For 420-440 (420-440)
- ATTWOOD MARINE Attwood SWIVL-EZE Lock'N-Pin 3/4in Pedestal Kit 13in Post 7in x 7in Stainless Steel Base Plate (977339-T)
- SPRINGFIELD Track Ii 12Way Ad Swivel, #1100318 (1100318)
- SPRINGFIELD MARINE Springfield Marine 2171001 Trac-Lock II Swivel Bushing - 2-7/8" (2171001)
- TEMPRESS MFG Hiback Char/Gray Navi Style Se, #54907 (54907)
- ATTWOOD Attwood 818441 LakeSport 238 Series Seat Mount without Slider- Aluminum w/Friction Controls, 3° Tilt (818441)
- SPRINGFIELD Pedestal-Manual Adjust W/Svl, #1603824 (1603824)
- Stens Boat Seating