Shop All Boat Seating
Stens
Black Talon Seat For 420-440
Mfr # 420-440
Zoro # G104241665
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 20 in
- Color Black
- Width 20 in
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 420-440
- Zoro # G104241665
- UPC # 23899521111
- Country of Origin China
- Category Boat Seating
Dimensions
Depth | 20 in |
Width | 20 in |
Height | 26 in |
Details
Color | Black |
Description
Stens Replacment Seats are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7185)
- ZENDEX - GO JACK Nozzle (007-12BP)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Red (MLS-1827R)
- WIX FILTERS Engine Oil Filter #Wix 57182 (57182)
- SPRINGFIELD MARINE Springfield Marine 1300713 Plug-In Fixed Height Post - 13", Packaged (1300713)
- ATTWOOD Attwood 278AOP1215-1 278 Series Air Pedestal Base - 12" to 15", Gray (278AOP1215-1)
- SPRINGFIELD MARINE Plug-In 2-3/8" Power-Rise Air-Ride Package 12-1/2" to 16-1/4" (1300601-AP)
- ATTWOOD Attwood 3004 Lock'N-Pin 3/4" Adjustable Power Pedestal w/Integral Seat Mount-14" 17", Non-Threaded (3004)
- MINGS MARK Reversible Mat; Black/White; Galloping Horses; 8Ft x 18Ft (GH8181)
- SPRINGFIELD MARINE Springfield Pro Stand-Up Seat - Tan (1040214)
- SHURHOLD Synthetic Lambs Wool Replacement Cover f/Shur-LOK Swivel Pad (1710)
- Stens Boat Seating