Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Black Double Dip Pvc Gloves
Mfr # 751-030
Zoro # G704265191
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Black
- Overall Length 14 in
- Glove Type Black Double Dip PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 751-030
- Zoro # G704265191
- UPC # 23899438082
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Size | Large |
Overall Length | 14 in |
Details
Color | Black |
Glove Type | Black Double Dip PVC |
Description
Stens Gloves are an affordable way to keep your hands clean. We offer a variety of sizes and styles meant for most needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Wheel Bolt For Mtd 938-0144, 738-0144, Murray 22996, Priced Per Pack, Sold Per Pack (235-052)
- STRUCTRON Snow Scoop, ABS Head, 43" FGL Handle (96829GRA)
- KITZMANS DIXON 1x2x48 Grade/Srvey Stake (1X2X48)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-24X36)
- STENS Safety Glasses - Gray Frame, Gray Lens, Lightweight, Xenon Style (751-638)
- STENS Roll Pin Kit 415-307 For 375 Piece Kit (415-307)
- STENS Solid State Module 440-417 For Briggs & Stratton 398811 (440-417)
- STENS New 430-047 Ignition Keys For Club Car Ds, 1984 And Newer 1012505 Package Of 25 (430-047)
- STENS Kohler Breather Hose For Kohler Cv11 And Cv12.5 055-621 12 326 03-S (055-621)
- STENS Edger Blade For Mtd 781-0080-0637 375-287 (375-287)
- AFTERMARKET Ignition Switch (430-674)
- Stens Lawn Mowers & Accessories