Shop All Automotive Belts
Stens
Belt For Simplicity 14843, 14843Sm, 157683Sm, 158389 Lawn Mowers
Mfr # 248-029
Zoro # G904239541
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29 in
- Width 1/2 in
- Replaces Allis Chalmers 157683, 175361, 2027709, 2029451, Ariens 07202400, Craftsman 21170, 47200, 509548, 53987, STD324290, Dayco L429, Ford/New Holland 3320, 382069304, 9304, Gates 6829, Goodyear 84290, Gravely 015242, 20184400, Homelite 9304, Honda 22431-736-003, Jacobsen 013267, 313267, 314546, 314564, 344947, Lawn-Boy 707144, Massey Ferguson 1023436M1, 1023608M1, 537356M1, MBW 01289, MTD 1651-30, 754-0239, 754-0265, 754-0287, 954-0239, 954-0265, 954-0287, Murray 47200, Parker 68355A, Power trim 238, 617, Ref No A27, Simplicity 14843, 14843SM, 157683, 157683SM, 158389, 158389SM, 172066, 172066SM, 175361, 175361SM, 2157683, 2157683SM, 2175361, 2175361SM, 77094, 77094SM, Snapper 1-0034, 1-0063, 7077094, 7077094YP, 7-7094, Toro 1567, 1569, 271-40, 27-4630, 3-6044, 41-9150, 52-0320, 7057326YP, 7-3887, Trail Mate 6829, S-335, Troy-Bilt 1108462, 1108642, 1713067, 237453, 9304, B237453, Yazoo 205-429, 208-029
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 248-029
- Zoro # G904239541
- UPC # 23899016808
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 29 in |
Width | 1/2 in |
Details
Replaces | Allis Chalmers 157683, 175361, 2027709, 2029451, Ariens 07202400, Craftsman 21170, 47200, 509548, 53987, STD324290, Dayco L429, Ford/New Holland 3320, 382069304, 9304, Gates 6829, Goodyear 84290, Gravely 015242, 20184400, Homelite 9304, Honda 22431-736-003, Jacobsen 013267, 313267, 314546, 314564, 344947, Lawn-Boy 707144, Massey Ferguson 1023436M1, 1023608M1, 537356M1, MBW 01289, MTD 1651-30, 754-0239, 754-0265, 754-0287, 954-0239, 954-0265, 954-0287, Murray 47200, Parker 68355A, Power trim 238, 617, Ref No A27, Simplicity 14843, 14843SM, 157683, 157683SM, 158389, 158389SM, 172066, 172066SM, 175361, 175361SM, 2157683, 2157683SM, 2175361, 2175361SM, 77094, 77094SM, Snapper 1-0034, 1-0063, 7077094, 7077094YP, 7-7094, Toro 1567, 1569, 271-40, 27-4630, 3-6044, 41-9150, 52-0320, 7057326YP, 7-3887, Trail Mate 6829, S-335, Troy-Bilt 1108462, 1108642, 1713067, 237453, 9304, B237453, Yazoo 205-429, 208-029 |
Description
Stens True Blue Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors they experience in yard and garden work. These belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. The inner Aramid cord offers exceptional strength. Aramid is a high-tech synthetic material that resists heat, abrasion and fraying. The Aramid core works in conjunction with neoprene layers that enhance flexibility and resist stretching. Neoprene also resists degradation that could occur due to exposure to moisture, solvents, gasoline, oils and heat. These premium-quality belts are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. True blue belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray (1010930)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 72, BL-572 (BL-572)
- A & I PRODUCTS Bottom Cushion, Big Boy Replacement, YLW 19" x16" x4.5" (A-BS109YL)
- BALDWIN FILTERS Max. Perf. Glass Hyd. Or Trans. Spin-On (BT372-MPG)
- STENS New Oem Replacement Belt For John Deere Z425, Z445 And Z465 Eztrak Mowers M154157 (265-762)
- STENS Fan Belt For Bad Boy Most Lightning Lightning Pup (266-212)
- STENS Belt For Ref No B134 Lawn Mowers 137" Length, 5/8" Width (258-137)
- STENS New Oem Replacement Belt For Bad Boy Pup And Lightning With 48 In. Deck 041-1420-00, B-142 (265-347)
- STENS Oem Replacement Belt 265-784 For Exmark 103-9273 (265-784)
- STENS Belt For Dixie Chopper X2500-50Hd And Xf2300-50Hd 041504899 Lawn Mowers (258-081)
- STENS New Oem Replacement Belt For Mtd 12Ai832Q724, 2009 954-04176A (265-631)
- Stens Automotive Belts