Shop All Automotive Belts
Stens
Belt For Dixie Chopper X2500-50Hd And Xf2300-50Hd 041504899 Lawn Mowers
Mfr # 258-081
Zoro # G704240396
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 81 in
- Width 5/8 in
- Replaces AYP 5091H, 582902801, 6474H, 6774H, Bad Boy 041504899, Carlisle 58X810, Craftsman 5091H, 6414H, 64744, 6474H, 6774H, 84352, STD325810, Dayco L581, Dixie Chopper 2006B78R, 30204, Ford/New Holland 326217, Gates 6981, Goodyear 85810, Gravely 20028400, Jacobsen 326217, John Deere AZ39676, MTD 754-0182, 954-0182, Murray 319005, 319005MA, Ref No B78, Toro 108501, Victa 754-0182, Woods 70132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 258-081
- Zoro # G704240396
- UPC # 23899020331
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 81 in |
Width | 5/8 in |
Details
Replaces | AYP 5091H, 582902801, 6474H, 6774H, Bad Boy 041504899, Carlisle 58X810, Craftsman 5091H, 6414H, 64744, 6474H, 6774H, 84352, STD325810, Dayco L581, Dixie Chopper 2006B78R, 30204, Ford/New Holland 326217, Gates 6981, Goodyear 85810, Gravely 20028400, Jacobsen 326217, John Deere AZ39676, MTD 754-0182, 954-0182, Murray 319005, 319005MA, Ref No B78, Toro 108501, Victa 754-0182, Woods 70132 |
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mt Tool, 38 In, 11/16 In Stk, Stl, 1 Pc (35450)
- FLOW-RITE Flow-Rite MA-CBL-12 Livewell Control Cable - 12' (MA-CBL-12)
- WIX FILTERS Oil Filter, 57055Xp (57055XP)
- STEELMAN EngineEAR Replacement Metal Probe (413)
- STENS Oem Replacement Belt 265-784 For Exmark 103-9273 (265-784)
- STENS New Oem Replacement Belt For Bad Boy Mz And Mz Magnum With 48 In. Deck 041-6027-00, B-128 (265-351)
- STENS Belt For Ayp 2614J, 509H440, Dayco L344, Gates 6744 Lawn Mowers (238-044)
- STENS Oem Replacement Belt 265-734 For John Deere Tcu26295 (265-734)
- STENS Trueblue Belt For Toro 104290, 1373527, 37-9090, 7085660, 8-5660; 238-029 (238-029)
- STENS Oem Replacement Belt For Ayp Ry1842A With 42" Decks Lawn Mowers (265-255)
- GATES Tri-Power Belts, CX225 (CX225)
- Stens Automotive Belts