Shop All Automotive Belts
Stens
Belt For Ariens 07210200, Ayp 76275, Craftsman 76275 Lawn Mowers
Mfr # 248-075
Zoro # G304239523
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 in
- Width 1/2 in
- Replaces Ariens 07210200, AYP 76275, Craftsman 76275, Dayco L475, Gates 6875, Goodyear 84750, Gravely 072102, Hayter C22-9063-00, Massey Ferguson 1025557M1, PS84750, Ref No A73, Troy-Bilt 1714799, 1724148, GW-1724148
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 248-075
- Zoro # G304239523
- UPC # 23899017720
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 75 in |
Width | 1/2 in |
Details
Replaces | Ariens 07210200, AYP 76275, Craftsman 76275, Dayco L475, Gates 6875, Goodyear 84750, Gravely 072102, Hayter C22-9063-00, Massey Ferguson 1025557M1, PS84750, Ref No A73, Troy-Bilt 1714799, 1724148, GW-1724148 |
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Rubex Interchangeable Hub 3-Blade Propeller, LH, 14.5in x 19in Pitch (9512-145-19)
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF838-F2)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .015 - .060 ZE15 (EFUC-C22503-014-3B/B)
- RANCH HAND 99-04 FORD HD/00-04 EXCURSION LEGEND FRONT BUMPER (FBF991BLR)
- STENS Oem Replacement Belt 266-235 For Cub Cadet 833E, 933R 1773600 (266-235)
- STENS Oem Replacement Belt 265-472 For Mtd 954-04260 (265-472)
- STENS Oem Replacement Belt 265-671 For Grasshopper 382090 (265-671)
- STENS Oem Replacement Belt 265-778 For Mtd 954-04091 (265-778)
- STENS Oem Replacement Belt 265-872 For Scag 483243 (265-872)
- STENS Oem Replacement Belt 265-128 For John Deere M156261 (265-128)
- STENS Fan Belt For Kubota B2301 B2320 B2601 B2630 B2650 B2920 (266-105)
- Stens Automotive Belts