Shop All Automotive Belts
Stens
Belt For Allis Chalmers 71336137, Ariens 07205700, Dayco L566 Lawn Mowers
Mfr # 258-066
Zoro # G804240272
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66 in
- Width 5/8 in
- Replaces Allis Chalmers 71336137, Ariens 07205700, Dayco L566, Dixie Chopper 2006B63R, 30222-0, DR Power Equipment 15068, Gates 6966, Goodyear 85660, Honda 76181-150-003, 76181-750-003, 76181-751-701, Jacobsen 314600, 314660, MTD 754-0127, 754-0363, 954-0127, 954-0363, Ref No B63, Victa 754-0127, Yamaha LB66, Yazoo 205-065, 205-511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 258-066
- Zoro # G804240272
- UPC # 23899020034
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 66 in |
Width | 5/8 in |
Details
Replaces | Allis Chalmers 71336137, Ariens 07205700, Dayco L566, Dixie Chopper 2006B63R, 30222-0, DR Power Equipment 15068, Gates 6966, Goodyear 85660, Honda 76181-150-003, 76181-750-003, 76181-751-701, Jacobsen 314600, 314660, MTD 754-0127, 754-0363, 954-0127, 954-0363, Ref No B63, Victa 754-0127, Yamaha LB66, Yazoo 205-065, 205-511 |
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY Universal 516 Hose Size 1220 Thread Size Gold Iridited Single (26-44)
- BELLTECH STREET PERFORMANCE (101029) SHOCK ABSORBER (10102I)
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- MILTON INDUSTRIES 1/4" Male Plug - Milton Brand (727BK)
- STENS Oem Replacement Belt 265-477 For John Deere Gx10176 (265-477)
- STENS Oem Replacement Belt 266-007 For Ariens 07200608 (Package Of Two) (266-007)
- STENS Oem Replacement Belt 265-206 For Mtd 954-0498 (265-206)
- STENS Oem Replacement Belt For Mtd 13A8A1Zt099 13Ala1Zt091 754-05022A; 266-253 (266-253)
- STENS Oem Replacement Belt 265-195 For Mtd 954-04045 (265-195)
- STENS Oem Replacement Belt 265-312 For John Deere M151277 (265-312)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 8PK1655 (8PK1655)
- Stens Automotive Belts